Referenser
Freudenberg Sealing Technologies:24107904
Rubix:527667
Tillverkare:24107904

Produktinformation : Piston seal Omegat OMK-MR 100 X 84.5 X 5.9 / 7.75 mm PTFE GM201 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 21 g |
|---|---|
| Yttre diameter | 100 mm |
| Innerdiameter | 84.5 mm |
| Höjd | 5.9 mm |
Att visa UNSPSC/ECL@SS/Customs
5 096,92 kr Ex moms
/ Styck
6 371,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
