Referenser
Freudenberg Sealing Technologies:24179249
Rubix:527880
Tillverkare:24179249

Produktinformation : Piston seal Omegat OMK-MR 220 X 199 X 7.7 / 10.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 105,3 g |
|---|---|
| Yttre diameter | 220 mm |
| Innerdiameter | 199 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
11 505,87 kr Ex moms
/ Styck
14 382,34 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
