Referenser
Freudenberg Sealing Technologies:24179252
Rubix:527883
Tillverkare:24179252

Produktinformation : Piston seal Omegat OMK-MR 320 X 299 X 7.7 / 10.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 152 g |
|---|---|
| Yttre diameter | 320 mm |
| Innerdiameter | 299 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
16 463,40 kr Ex moms
/ Styck
20 579,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
