Referenser
Knipex:98 13 25
Rubix:369853
EAN:4003773026334

Produktinformation : SKRUVMEJSEL 98 13 25 - 98 13 25 - KNIPEX
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 233x25x23 mm |
|---|---|
| Avtryck | hex / allen |
| Avtryckstorlek | 2,5 mm |
| Bladlängd | 75 mm |
| Längd | 175 mm |
| Slutbehandling | isolerad |
Att visa UNSPSC/ECL@SS/Customs
107,90 kr Ex moms
/ Styck
134,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran