Automatisk mittstans Roebuck 854240

Automatisk körnare med mjukt grepp

Se teknisk informationSe dokument

Referenser

Ersatt ref.:4968880
Roebuck:854240
Rubix:6256382
EAN:3660338100727
Automatic centre-punch, sheathed Diameter mm 4

Dokumenter

Produktinformation : Automatic centre-punch, sheathed Diameter mm 4


Nickel-plated and nickel-plated steel.
Centre punch with built-in automatic striking device.
Adjustable strike power from 60 to 130 Nm.
Hardened and interchangeable tip (diameter 4 mm - Ref.
840540).
Sheathing for comfortable handling and ergonomic gripping.

Styrkor

Sheath for comfort of use

Teknisk information


Attribut
  • Tillgänglig – Leveransdatum på begäran