Referenser
Bosch:2608622128
Rubix:362608
EAN:3165140632089
Dokumenter
Produktinformation : PENSELBORSTE FLÄTAD 10MM INOX 6MM - 2608622128 - BOSCH
Ideal for working on very hard-to-reach areas on stainless steel. Suitable for medium duty cleaning work in corners and working on the inside of pipes and profi les made of stainless steel, aluminium or non-ferrous metals, such as removing heavy rust, removing paint or varnish.
Styrkor
•Knotted wire for heavy-duty cleaning applications on small surfaces
Cleans hard-to-reach areas on stainless steel/aluminium/non-ferrous metal surfaces: in corners, inside pipes/profiles
Shank compatible with three-jaw drill chucks
Cleans hard-to-reach areas on stainless steel/aluminium/non-ferrous metal surfaces: in corners, inside pipes/profiles
Shank compatible with three-jaw drill chucks
Användningsområden
Stainless Steel;Aluminium;Non-Ferrous Metals
Teknisk information
Attribut
| Logistisk vikt | 26 g |
|---|---|
| Förpackade mått (D x B x H) | 115x40x35 mm |
| Paketerad vikt | 38 g |
| Tråd diameter | 0.35 mm |
| Varvtal | 4500 rpm |
| Tråd | stainless steel |
| Användning | stainless steel;aluminium;non-ferrous metals |
Att visa UNSPSC/ECL@SS/Customs
145,94 kr Ex moms
/ Styck
182,43 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

