Referenser
Bosch:1608614011
Rubix:361594
EAN:3165140026611

Produktinformation : TOPPBORSTE 100MM - 1608614011 - BOSCH
Cup brush Heavy for Metal with threads M 14, steel brush for angle grinder, crimped wire, wire strength: 0.5 mm, diameter: 100 mm, speed, max. min-1: 8500 rpm, for angle grinder, min. Diameter: 180 mm, threads M 14, suitable for light to moderate cleaning tasks on medium to large metal surfaces, such as removing coatings, derusting, cleaning of shuttering boards and facades, roughening, matting, delaminating, suitable for all angle grinders with M 14 threads as well as GGS 6 S Professional
Teknisk information
Attribut
| Logistisk vikt | 580 g |
|---|---|
| Förpackade mått (D x B x H) | 133x113x84 mm |
| Paketerad vikt | 606 g |
| Stångdiameter | 14 mm |
| Borst diameter | 100 mm |
| Tråd diameter | 0.5 mm |
| Varvtal | 8500 rpm |
| Bredd | 100 mm |
| Användning | steel/ferrous metals |
Att visa UNSPSC/ECL@SS/Customs
548,96 kr Ex moms
/ Styck
686,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
