Referenser
Bosch:2608622123
Rubix:362545
EAN:3165140632034

Dokumenter
Produktinformation : SKIVBORSTE VÅGFORMAD 80MM INOX 6MM - 2608622123 - BOSCH
Ideal for removing annealing colour from welded seams on stainless steel. Suitable for light to medium duty cleaning work on small surfaces, in grooves or on edges on stainless steel, aluminium or non-ferrous metals, such as removing rust, roughing, matt sanding, paint stripping, texturing.
Styrkor
•Corrugated wire for light to medium cleaning
Removes discoloration annealing. on welded seams, cleans the surface made of stainless steel, aluminum and non-ferrous metals, edges and grooves
Chuck compatible with three-jaw drill chucks
Removes discoloration annealing. on welded seams, cleans the surface made of stainless steel, aluminum and non-ferrous metals, edges and grooves
Chuck compatible with three-jaw drill chucks
Användningsområden
Stainless Steel;Aluminium;Non-Ferrous Metals
Teknisk information
Attribut
| Logistisk vikt | 80 g |
|---|---|
| Förpackade mått (D x B x H) | 160x105x20 mm |
| Paketerad vikt | 80 g |
| Stångdiameter | 6 mm |
| Borst diameter | 80 mm |
| Tråd diameter | 0.2 mm |
| Varvtal | 4500 rpm |
| Bredd | 4 mm |
| Tråd | stainless steel |
| Användning | stainless steel;aluminium;non-ferrous metals |
Att visa UNSPSC/ECL@SS/Customs
97,60 kr Ex moms
/ Styck
122,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
