Axeltätningar Freudenberg Sealing Technologies 40421590
U‑ring NI 300
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40421590
Rubix:524443
Tillverkare:NI300 60 X 70 X 10 X 5 94 AU 925

Dokumenter
Produktinformation : 40421590
The NI 300 lip seal has an asymmetrical profile, a recessed inner lip, an additional sealing and support edge and an adhesive fit on the outer diameter. The single-acting rod seal is suitable for standardized installation spaces in accordance with ISO 5597, for example.
Teknisk information
Attribut
| Innerdiameter | 60 mm |
|---|---|
| Yttre diameter | 70 mm |
| Höjd | 10 mm |
| Material | 94 au 925 |
| Monteringsform | ni300 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran