Lås ut käke, tag, kabel Brady LARGE UNIV VALVE LOCKOUT W/ARM & 8' CABL
Universal Valve Lockout System
Se teknisk informationSe dokumentReferenser
Brady:LARGE UNIV VALVE LOCKOUT W/ARM & 8' CABL
Rubix:473300
Tillverkare:051392


Teknisk sammanfattning
| Material | brass;fibreglass reinforced nylon;stainless steel |
|---|---|
| Diameter | 3.18 mm |
| Färg | röd |
Dokumenter
Produktinformation : 051392 - Large UVLO + Sheathed Cable
Lock out all types of valves with a single universal device! The universal valve lockout system from Brady® is rugged, easy to use and replaces the need for multiple devices.
Styrkor
•Versatile open-ended clamp fits over most closed rings and wide handles
Device can also lock out large levers, T handles and other hard-to-secure mechanical devices
Blocking arm (included) locks out quarter-turn ball values;add a second optional blocking arm (sold separately) to lock out 3-, 4- or 5-way valves
Device can also lock out large levers, T handles and other hard-to-secure mechanical devices
Blocking arm (included) locks out quarter-turn ball values;add a second optional blocking arm (sold separately) to lock out 3-, 4- or 5-way valves
Teknisk information
Attribut
| Material | brass;fibreglass reinforced nylon;stainless steel |
|---|---|
| Diameter | 3.18 mm |
| Färg | röd |
| Längd | 2438.4 mm |
| Bredd | 224.1 mm |
Att visa UNSPSC/ECL@SS/Customs
2 143,46 kr Ex moms
/ Styck
2 679,32 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran