Referenser
Brady:105718
Rubix:473991
Tillverkare:105718
EAN:0754473037758




Dokumenter
Produktinformation : 105718 - 105718
Steel lockout hasp includes tamper proof interlocking tabs to prevent unauthorised opening.
Styrkor
•Constructed of case-hardened steel with rust proof plating and bright red vinyl
Maximum 9.53 mm shackle diameter
Maximum 9.53 mm shackle diameter
Teknisk information
Attribut
| Material | steel |
|---|---|
| Diameter | 8.5 mm |
| Färg | röd |
| Längd | 126.25 mm |
| Bredd | 40 mm |
| Typ | scissor-action with interlocking tabs |
Att visa UNSPSC/ECL@SS/Customs
155,57 kr Ex moms
/ Styck
194,46 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
