Lås ut käke, tag, kabel Brady 105719
Steel Group Lockout Hasps with Tabs
Se teknisk informationSe dokumentReferenser
Brady:105719
Rubix:473992
Tillverkare:105719
EAN:0754473037765





Dokumenter
Produktinformation : 105719 - 105719
Steel Lockout Hasps from Brady® have tamperproof interlocking tabs to prevent unauthorized opening. Hasps are constructed of case-hardened steel with rust-proof plating and feature bright red vinyl insulation for easy visibility. Hasps allow multiple padlocks to secure a single lockout device. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs. Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Teknisk information
Attribut
| Material | steel |
|---|---|
| Diameter | 9.53 mm |
| Färg | röd |
| Längd | 126.25 mm |
| Bredd | 40 mm |
Att visa UNSPSC/ECL@SS/Customs
176,93 kr Ex moms
/ Styck
221,16 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
