Halkskyddstejp och andra halkskyddsmaterial Brady 104406
Toughstripe Footprint
Se teknisk informationSe dokumentReferenser
Brady:104406
Rubix:442278
Tillverkare:104406
EAN:0754473161842





Dokumenter
Produktinformation : 104406 - RED FOOTPRINT 254 X 89
Extremely durable ToughStripe® floor marking tapes with ultra-aggressive adhesive and hold up against forklift traffic.
Styrkor
•Visible floor-marking improves safety and organization in almost any industrial environment
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
Teknisk information
Attribut
| Bredd | 88.9 mm |
|---|---|
| Längd | 0.254 m |
| Färg | röd |
| Max temperatur | 60 °C |
| Tjocklek | 0.2 mm |
Att visa UNSPSC/ECL@SS/Customs
468,98 kr Ex moms
/ packet
586,22 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran