Halkskyddstejp och andra halkskyddsmaterial Brady 104446

L Mark

Se teknisk informationSe dokument

Referenser

Brady:104446
Rubix:442310
Tillverkare:104446
EAN:0754473162245
brand logo

Teknisk sammanfattning

Bredd203.2 mm
Längd0.2032 m
Färgsvart
Se alla caracteristics

Dokumenter

Produktinformation : 104446 - BLACK FLOOR LS 76,2 X 203,2


Extremely durable Tough Stripe® die-cut floor marking shapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.

Styrkor

•Visible floor-marking improves safety and organization in almost any industrial environment
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone

Teknisk information


Attribut
Bredd203.2 mm
Längd0.2032 m
Färgsvart
Sekundär färgingen sekundärfärg
Max temperatur60 °C
Tjocklek0.2 mm
Glidmotståndindice di scivolosità a secco: 1,0 (astm/ansi f1679)
555,22 kr Ex moms
/ packet
694,03 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran