Referenser
Bahco:K9801Z-3.1/8
Rubix:423676
EAN:7314150132232


Teknisk sammanfattning
| Fyrkantsadapter | 1-1/2' vierkant (aandrijving) '' |
|---|---|
| Diameter | 79.4 mm |
| Längd | 117.5 mm |
Produktinformation : KRAFTHYLSA 1.1/2'' 6K 3.1/8''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1-1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 5700 g |
|---|---|
| Fyrkantsadapter | 1-1/2' vierkant (aandrijving) '' |
| Diameter | 79.4 mm |
| Längd | 117.5 mm |
| Fyrkant | 38.1 mm |
| Diameter (tum) | 3-1/8 '' |
| Slutbehandling | fosfaterad |
| Vikt | 5720 g |
Att visa UNSPSC/ECL@SS/Customs
3 748,68 kr Ex moms
/ Styck
4 685,85 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran