Referenser
SNAP ON Industrial:STMD10
Rubix:6461751

Dokumenter
Produktinformation : Socket - STMD10 - SNAPON
Styrkor
•Snap-on sockets using the Flank Drive system grip the fastener on the flanks/flats delivering 15-25% more turning power
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
Snap-on sockets feature concentric, thin wall construction for improved strength and accessibility
12-point configuration and Flank Drive wrenching system
Meets AS954 Aerospace standard
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
Snap-on sockets feature concentric, thin wall construction for improved strength and accessibility
12-point configuration and Flank Drive wrenching system
Meets AS954 Aerospace standard
Teknisk information
Attribut
| Fyrkantsadapter | 1/4 '' |
|---|---|
| Diameter (tum) | 15/32x1/2 '' |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran