Sexkanthylsa Bahco SBS60-4
1/4" hylsor – fyrkantsfäste, metrisk sexkantprofil, matt
Se teknisk informationReferenser
Bahco:SBS60-4
Rubix:429332
EAN:7314153009531
Produktinformation : HYLSA 1/4'' 6-KANT 4 MM - SBS60-4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Matte finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Teknisk information
Attribut
| Logistisk vikt | 10 g |
|---|
Att visa UNSPSC/ECL@SS/Customs
52,87 kr Ex moms
/ Styck
66,09 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

