Referenser
Bahco:1RMA-10-1/4-BIT
Rubix:424508
EAN:7314153014634

Dokumenter
Produktinformation : BITSADAPTER 10 MM - 1/4'' BITS
Ratcheting wrench adaptors for 1/4" and 5/16" bits
Chrome plated fine polish finishing provides high quality surface
High-performance alloy steel
Standards: 1/4" ISO 1173/DIN 3126-E 6.3
Chrome plated fine polish finishing provides high quality surface
High-performance alloy steel
Standards: 1/4" ISO 1173/DIN 3126-E 6.3
Styrkor
Ratcheting Wrenches Adaptors for 1/4" and 5/16" Bits
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Fyrkantsadapter | 10 mm zeskant '' |
| Diameter | 11.1 mm |
| Ingång kvadratisk | 1/4' bit '' |
| Slutbehandling | kromad |
| Fyrkant | 6.3 mm |
| Längd | 15 mm |
Att visa UNSPSC/ECL@SS/Customs
114,20 kr Ex moms
/ Styck
142,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran