Referenser
Bahco:1RMA-13-10-BIT
Rubix:424510
EAN:7314150223008
Produktinformation : MELLANSTYCKE 13 MM-10 MM BITS
Ratcheting wrench adaptors for 1/4" and 5/16" bits
Chrome plated fine polish finishing provides high quality surface
High-performance alloy steel
Standards: 1/4" ISO 1173/DIN 3126-E 6.3
Chrome plated fine polish finishing provides high quality surface
High-performance alloy steel
Standards: 1/4" ISO 1173/DIN 3126-E 6.3
Styrkor
Ratcheting Wrenches Adaptors for 1/4" and 5/16" Bits
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|
Att visa UNSPSC/ECL@SS/Customs
137,05 kr Ex moms
/ Styck
171,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

