Hylsadapter Förstorande Bahco K9899H

adapter 1 tum till 3/4 tum, maskinanvändbar

Se teknisk information

Referenser

Bahco:K9899H
Rubix:423764
EAN:7314150166763
brand logo

Teknisk sammanfattning

Fyrkantsadapter2'1/2 ''
Diameter127 mm
Se alla caracteristics

Produktinformation : ADAPTER 1.1/2'' - 2.1/2''


DIN 3129, ISO 2725. Drive square: 1.1/2" DIN 3121, ISO 1174. Finish: phosphated. Material: high-alloy quality steel, ideal for impact applications. Fully through-drilled. For use with machines. Use a retaining spring for maximum safety. D2 = outside diameter of female side. Warning: applied force must be limited to the smallest drive.

Teknisk information


Attribut
Logistisk vikt8340 g
Fyrkantsadapter2'1/2 ''
Diameter127 mm
Ingång kvadratisk1 1/2 ''
Slutbehandlingfosfaterad
Fyrkant38.1 mm
Längd162.1 mm
  • Tillgänglig – Leveransdatum på begäran