Referenser
Facom:D.169
Rubix:6259954
EAN:3148510179773




Produktinformation : SET OF 3 COUPLERS R/J - J/S - S/K
Set of 3 "riser" spacers
-Spacers allowing the use of a die which is smaller than the socket:
-Die 1/4 + D. 169RJ? Socket 3/8.
-Die 3/8 + D. 169JS? Socket 1/2.
-Die 1/2? Socket 3/4.
-Small footprint, reducing the number of tools required for maintenance operations.
-Magnetic fixing and locking of the spacer (JS and SK).
-The knurled crown allows for manual operations in inaccessible areas.
Weight: 96 g.
-Spacers allowing the use of a die which is smaller than the socket:
-Die 1/4 + D. 169RJ? Socket 3/8.
-Die 3/8 + D. 169JS? Socket 1/2.
-Die 1/2? Socket 3/4.
-Small footprint, reducing the number of tools required for maintenance operations.
-Magnetic fixing and locking of the spacer (JS and SK).
-The knurled crown allows for manual operations in inaccessible areas.
Weight: 96 g.
Styrkor
Spacers allowing the use of a square drive smaller than the socket
Teknisk information
Attribut
| Logistisk vikt | 129 g |
|---|---|
| Förpackade mått (D x B x H) | 190x110x40 mm |
| Paketerad vikt | 129 g |
| Fyrkantsadapter | 1/4 - 3/8 - 1/2 '' |
| Diameter | 43.9 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran