Referenser
Bahco:1RMA-13-5/16-BIT
Rubix:424512
EAN:7314153014641

Produktinformation : BITSADAPTER 13 MM - 5/16'' BITS
Ratcheting wrench adaptors for 1/4" and 5/16" bits
Chrome plated fine polish finishing provides high quality surface
High-performance alloy steel
Standards: 1/4" ISO 1173/DIN 3126-E 6.3
Chrome plated fine polish finishing provides high quality surface
High-performance alloy steel
Standards: 1/4" ISO 1173/DIN 3126-E 6.3
Styrkor
Ratcheting Wrenches Adaptors for 1/4" and 5/16" Bits
Teknisk information
Attribut
| Logistisk vikt | 25 g |
|---|---|
| Fyrkantsadapter | 13 mm '' |
| Diameter | 15.5 mm |
| Ingång kvadratisk | 5/16' '' |
| Slutbehandling | kromad |
| Fyrkant | 7.94 mm |
| Längd | 16 mm |
Att visa UNSPSC/ECL@SS/Customs
119,37 kr Ex moms
/ Styck
149,21 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
