Referenser
Loctite:406 BO 20G SE/FI
Rubix:391127
Tillverkare:1921871

Dokumenter
Produktinformation : LOCTITE 406 BO20G SE/FI
LOCTITE 406 is a low viscosity, fast curing instant adhesive that is ideal for bonding plastics and elastomeric materials where very fast fixturing is required. LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.
Styrkor
•Rapid bonding of plastic & rubber, including EPDM
LOCTITE 770 or LOCTITE 7239 primer improves adhesion of difficult-to-bond substrates
LOCTITE 770 or LOCTITE 7239 primer improves adhesion of difficult-to-bond substrates
Användningsområden
Bonding
Teknisk information
Attribut
| Färg | färglös |
|---|---|
| Kapacitet | 22 ml |
| Min. temperatur | -40 °C |
| Torktid | 0.5 min |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran