Lim Flytande 3M 2216B/A250ML

Epoxy Adhesive

Se teknisk informationSe dokument

Referenser

3M:2216B/A250ML
Rubix:6465610
Tillverkare:7100141986
EAN:04054596317369
brand logo

Teknisk sammanfattning

Färggrå
Kapacitet250 ml
Se alla caracteristics

Dokumenter

Produktinformation : Scotch-Weld Epoxilim 2216, Grå, Tvåkomponentslim, 12 ml + 250 ml - 7100141986 - 3M


Our 3M™ Scotch-Weld™ Epoxy Adhesive EC-2216 B/A Translucent is a flexible, two-part, room-temperature curing epoxy adhesive that provides high shear and peel strength, making this an ideal adhesive for the most demanding aerospace applications. It maintains bond strength at low temperatures and stands up to challenging environmental conditions. You can use this high performance epoxy adhesive to replace mechanical fasteners, screws, rivets and spot welds. 3M™ Scotch Weld™ Epoxy Adhesive EC 2216 B/A Translucent is excellent for bonding a variety of substrates such a metals and many plastics. It can be dispensed in duo pak cartridges for use with the 3M™ EPX™ Applicator System for minimal waste and professional results. The mix ratio is 1:1 and the adhesive provides a 120 minute work life to allow time to adjust fit prior to setting. The adhesive reaches handling strength in approximately 16 hours and is fully cured in 7 days (at 72° F /22° C), but can be accelerated with heat. This epoxy is excellent for creating bonds that can be used at cryogenic temperatures.

Styrkor

•Available in bulk or duo-pak cartridges
Flexible to withstand vibration
Outstanding environmental performance
High peel and shear strength for strong bonds in critical applications
Excellent for creating bonds that can be used at cryogenic temperatures
Translucent material lets you see the surface beneath the epoxy

Teknisk information


Attribut
Färggrå
Kapacitet250 ml
Torktid120 min
14 346,36 kr Ex moms
/ 12 Styck
17 932,95 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran