Referenser
Loctite:6300
Rubix:6013708
Tillverkare:1949014
EAN:5010266009988

Dokumenter
Produktinformation : Loctite 6300 50ML
Retaining Compound - high strength, no labelling. LOCTITE® 6300 is designed for the bonding of cylindrical fitting parts. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. Also approved for use on bearings. LOCTITE 6300 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.
Styrkor
High-strength, high temperature resistance
Compressive Shear Strength > 15 N/mm²
No hazard symbols, no risk phrases & no safety phrases
Designed for the bonding of cylindrical fitting parts
Good temperature resistance
Compressive Shear Strength > 15 N/mm²
No hazard symbols, no risk phrases & no safety phrases
Designed for the bonding of cylindrical fitting parts
Good temperature resistance
Teknisk information
Attribut
| Färg | grön |
|---|---|
| Kapacitet | 50 ml |
| Min. temperatur | -55 °C |
Att visa UNSPSC/ECL@SS/Customs
715,88 kr Ex moms
/ Styck
894,85 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran