Referenser
Loctite:401
Rubix:391124
Tillverkare:404910
EAN:8410642213195

Dokumenter
Produktinformation : Loctite 401 5gr
A Surface-Insensitive, Fast-Fixturing Instant Adhesive that Provides High Shear Strength on a Wide Range of Materials, Including Difficult-to-Bond Substrates. Loctite® 401 is a Fast-Fixturing Instant Adhesive (industrial Grade) Designed for the Assembly of a Wide Range of Materials where Uniform Stress Distribution and High Tensile and/or Shear Strength are Required. Using Primer Loctite® Sf 770, the Assembly of Difficult-to-Bond Materials (PP, PE, PTFE) is Possible. In Addition, It is Suited for Bonding Porous Materials Such as Wood, Paper, Leather and Fabric.
Styrkor
•A Surface-Insensitive, Fast-Fixturing Instant Adhesive that Provides High Shear Strength on A Wide Range of Materials, Including Difficult-to-Bond Substrates. Loctite® 401 is a Fast-Fixturing Instant Adhesive (industrial Grade) Designed for the Assembly of a Wide Range of Materials Where Uniform Stress Distribution and High Tensile and/or Shear Strength are Required. Using Primer Loctite® SF 770, the Assembly of Difficult-to-Bond Materials (PP, PE, PTFE) is Possible. In Addition, it is Suited for Bonding Porous Materials Such as Wood, Paper, Leather and Fabric
Universal Industrial Instant Adhesive
Very High Strength on Close-Fitting Parts
Reduced Hazardous Ingredients for Improved Occupational Safety
Bonds a Wide Range of Similar or Dissimilar Substrates (Metals, Rubber, Wood, Cardboard, Ceramics, and Most Plastics)
Assembles Difficult-to-Bond Materials Using Loctite SF 770 Primer
Universal Industrial Instant Adhesive
Very High Strength on Close-Fitting Parts
Reduced Hazardous Ingredients for Improved Occupational Safety
Bonds a Wide Range of Similar or Dissimilar Substrates (Metals, Rubber, Wood, Cardboard, Ceramics, and Most Plastics)
Assembles Difficult-to-Bond Materials Using Loctite SF 770 Primer
Användningsområden
Universal;Industrial
Teknisk information
Attribut
| Färg | färglös |
|---|---|
| Min. temperatur | -40 °C |
| Torktid | 0.08 min |
| Vrsta uporabe | instant adhesive (moisture-cure cyanoacrylate) for bonding |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga