Referenser
Loctite:1803360
Rubix:552915
Produktinformation : LOCTITE 638 BO 1L SFDN
LOCTITE 638 is a high strength, fast curing, general purpose retaining compound. LOCTITE® 638 is designed for the bonding of cylindrical fitting parts, particularly with narrow bond gaps approaching 0.25 mm. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. It not only works on active metals but also on passive substrates, exhibiting robust cure performance. The product offers high-temperature performance and good oil tolerance, and tolerates minor surface contaminants.
Styrkor
High temperature resistance
Tolerates minor contaminants, including industrial oils
High strength on all metals, including passive substrates (e.g. stainless steel)
Ideal for shafts, gears, pulleys and similar cylindrical parts
Tolerates minor contaminants, including industrial oils
High strength on all metals, including passive substrates (e.g. stainless steel)
Ideal for shafts, gears, pulleys and similar cylindrical parts
Teknisk information
Attribut
| Kapacitet | 1000 ml |
|---|
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
