Referenser
Dewalt:D25133K-QS
Rubix:6186745
EAN:5035048546925





Produktinformation : BORRHAMMARE, 22 MM, SDS-PLUS, 3-LÄGES - D25133K-QS - DEWALT
The D25133K 1" SDS+ Pistol Grip Hammer is a high performance drill with 2.6 joules of impact energy. The reverse feature assists in the removal of stuck drill bits with a full-speed rotating brush ring that delivers equal power in forward or reverse.
Styrkor
•Ideal for drilling anchor and fixing holes into concrete and masonry in diameter
Improved sealing for maximum protection from dust ingress ensuring long tool life
Ergonomic rubber coated back handle design for improved comfort in use
Rounded ergonomic industrial design allows easy and comfortable handling in any application
Impact-stop for drilling in wood, steel, ceramic and screwdriving applications
Rotation-stop for light chiselling applications in brick, soft masonry and occasionally concrete
Mechanical clutch eliminates sudden high-torque reaction should the bit jam
Output air slots designed to protect users eye
Electronic variable speed for total control in any application
Improved sealing for maximum protection from dust ingress ensuring long tool life
Ergonomic rubber coated back handle design for improved comfort in use
Rounded ergonomic industrial design allows easy and comfortable handling in any application
Impact-stop for drilling in wood, steel, ceramic and screwdriving applications
Rotation-stop for light chiselling applications in brick, soft masonry and occasionally concrete
Mechanical clutch eliminates sudden high-torque reaction should the bit jam
Output air slots designed to protect users eye
Electronic variable speed for total control in any application
Teknisk information
Attribut
| Motorns märkeffekt | 800 W |
|---|---|
| Vikt | 3 kg |
| Ingen lasthastighet | 1500 rpm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran