Referenser
Knipex:98 20 40
Rubix:369868
EAN:4003773026402

Produktinformation : SKRUVMEJSEL 98 20 40 - 98 20 40 - KNIPEX
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 200x85x24 mm |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 4 mm |
| Bladlängd | 100 mm |
| Längd | 200 mm |
| Slutbehandling | isolerad |
Att visa UNSPSC/ECL@SS/Customs
100,74 kr Ex moms
/ Styck
125,93 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran