Referenser
Knipex:98 24 02
Rubix:369875
EAN:4003773026457

Produktinformation : SKRUVMEJSEL 98 24 02 - 98 24 02 - KNIPEX
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 320x120x50 mm |
|---|---|
| Avtryck | phillips (ph) |
| Avtryckstorlek | ph 2 |
| Bladlängd | 100 mm |
| Längd | 210 mm |
| Slutbehandling | isolerad |
Att visa UNSPSC/ECL@SS/Customs
140,33 kr Ex moms
/ Styck
175,41 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran