Kombination av serviceenheter Festo MS4-EM1FR-1/4-D6-C-P-VC-A8-WPE-B
Service Unit
Se teknisk informationSe dokumentReferenser
Festo:MS4-EM1FR-1/4-D6-C-P-VC-A8-WPE-B
Rubix:6401588
Tillverkare:8130949
EAN:4052568609252




Dokumenter
Produktinformation : Luftberedningsenhet, MS4-EM1FR-1/4-D6-C-P-VC-A8-WPE-B - 8130949 - FESTO
With its large product range, highly effective components and a wide choice of functions, the MS series from Festo offers a complete concept for compressed air preparation. It is suitable for simple standard applications as well as application-specific solutions with very high quality requirements. Available as individual components, pre-assembled combinations ex-stock, application-specific combinations or complete turnkey solutions. The five sizes in the MS series achieve maximum flow rates with minimum space requirements.
Styrkor
•Integrated sensors
Safety functions
Saving energy
Safety functions
Saving energy
Teknisk information
Attribut
| Gängdiameter (tum) | g 1/4 '' |
|---|---|
| Min. servicetryck | 1 bar |
| Max servicetryck | 10 bar |
| Volymflöde | 1500 l/min |
| Designstorlek | 4 |
| Min. temperatur | 5 °C |
| Max temperatur | 50 °C |
Att visa UNSPSC/ECL@SS/Customs
1 306,26 kr Ex moms
/ Styck
1 632,82 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran