Kombination av serviceenheter Festo MS9-LFR-G-D6-EUV-DI-AG-BAR-AS
MS9-LFR Filter-Regulating Valve
Se teknisk informationSe dokumentReferenser
Festo:MS9-LFR-G-D6-EUV-DI-AG-BAR-AS
Rubix:504399
Tillverkare:564113
EAN:4052568211448

Dokumenter
Produktinformation : Filterregulator, MS9-LFR-G-D6-EUV-DI-AG-BAR-AS - 564113 - FESTO
Filter regulator MS9-LFR-G-D6-EUV-DI-AG-BAR-AS Maximum output pressure 7 bar, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Teknisk information
Attribut
| Logistisk vikt | 3265 g |
|---|---|
| Gängdiameter (tum) | 3/4 '' |
| Min. servicetryck | 2 bar |
| Max servicetryck | 12 bar |
| Material | die-cast aluminium |
| Volymflöde | 12000 l/min |
| Designstorlek | 9 |
| Filterenhet | 40 µm |
| Priključek 1 | g3/4 |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
2 583,02 kr Ex moms
/ Styck
3 228,77 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran