Referenser
Bahco:702-1-75
Rubix:427291
EAN:7314153017895

Dokumenter
Produktinformation : PRECISIONSSKRUVMEJSEL PZ 1X75
Styrkor
•For Pozidriv head screws
Black oxide tip guarantees high accuracy and precision fitting
Specially designed screwdriver for precision work, especially for mechanical and electronic applications
Two-component handle with soft grip material for fast and comfortable screw driving
Cap in different colours and markings on the handle for easy identification of the tip
Rotating head allows a fast, precise and comfortable finger movement during turning
High-performance alloy steel blade, chrome-plated and entirely hardened
Standards: ISO 8764 and DIN 5260
IP: Industrial pack
Black oxide tip guarantees high accuracy and precision fitting
Specially designed screwdriver for precision work, especially for mechanical and electronic applications
Two-component handle with soft grip material for fast and comfortable screw driving
Cap in different colours and markings on the handle for easy identification of the tip
Rotating head allows a fast, precise and comfortable finger movement during turning
High-performance alloy steel blade, chrome-plated and entirely hardened
Standards: ISO 8764 and DIN 5260
IP: Industrial pack
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Avtryck | pozidriv |
| Avtryckstorlek | pz1 |
| Bladlängd | 75 mm |
| Längd | 162 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
