Referenser
Bahco:611-3.5-75
Rubix:427045
EAN:7314150124329

Produktinformation : SPÅRSKRUVMEJSEL 3,5-75
Styrkor
For slotted head screws
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Teknisk information
Attribut
| Logistisk vikt | 29 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 0,6x3,5 mm |
| Bladlängd | 75 mm |
| Längd | 155 mm |
Att visa UNSPSC/ECL@SS/Customs
30,96 kr Ex moms
/ Styck
38,70 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
