Referenser
Stahlwille:03151805
Rubix:6185753
EAN:4018754007035



Produktinformation : INSEXHYLSA 1/2'' 1054/5 - 3151805 - STAHLWILLE
Socket with a 1/2" screwdriver bit for screws with a hexagonal (female) drive, long
Specifications: DIN 7422, with groove for retaining ball and non-slip knurling.
Made of chromium-alloy steel, chrome-plated, knurled for an easy grip.
Specifications: DIN 7422, with groove for retaining ball and non-slip knurling.
Made of chromium-alloy steel, chrome-plated, knurled for an easy grip.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 25x25x182 mm |
|---|---|
| Logistisk vikt | 118 g |
| Fyrkantsadapter | 1/2 '' |
| Längd | 180 mm |
| Avtryck | hex / allen |
| Avtryckstorlek | 5 mm |
| Modell | 1054/5 |
Att visa UNSPSC/ECL@SS/Customs
1 512,85 kr Ex moms
/ 5 Styck
1 891,06 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
