Lås ut hänglås Brady 814138

Safety padlocks - compact

Se teknisk informationSe dokument

Referenser

Brady:814138
Rubix:455504
Tillverkare:814138
EAN:4003318566035
brand logo

Teknisk sammanfattning

Färggrön
Handtagets diameter4.7 mm
Handtagshöjd26 mm
Se alla caracteristics

Dokumenter

Produktinformation : 814138 - Compact safe padlock 50mm Sha KD Gre


Brady's range of compact safety padlocks offers the light weight needed for power isolation applications. They complement the Brady range of safety padlocks and offer the same features. The unique cylinder is insulated to protect employees from electric shock when the key is inserted. In addition, the precision machining of the 5 pins enables the design of unique notches, offering optimum resistance to tampering. The reserved, key-operated lock offers optimum security; its special design prevents key removal until the padlock hoop is closed. The locks are compact and lightweight, and offer excellent resistance to impact, extreme temperatures, chemicals and corrosion. Their dielectric, non-sparking body features a grooved design for better grip and handling. 1 key supplied with each padlock. Key retention device (key will not come off if padlock hoop is not engaged). Key personalization and tracking options.

Teknisk information


Attribut
Färggrön
Handtagets diameter4.7 mm
Handtagshöjd26 mm
Materialicke-metalliska och andra material
1 656,18 kr Ex moms
/ packet
2 070,23 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran