Lim Flytande 3M 08080

3M™ Aerosol Adhesive

Se teknisk informationSe dokument

Referenser

3M:08080
Rubix:6453702
Tillverkare:7000116701
EAN:5900422003649
brand logo

Teknisk sammanfattning

Färgfärglös
Kapacitet500 ml
Se alla caracteristics

Dokumenter

Produktinformation : Spraylim, 500 ml, 08080A - 7100139848 - 3M


Stick trim fabrics, headings, floor carpets and cloth backed vinyls easily with our fast drying 3M™ Aerosol Adhesive. Our general purpose aerosol adhesive also quickly bonds lightweight internal trims and upholstery foam to metal, wood and other surfaces.

Our aerosol adhesives cover large areas quickly compared to hand application. The non-clog aerosol nozzle adjusts to give wide or narrow lace spray pattern. If the lid is left off there’s no wastage of dried up adhesive.
Aerosol adhesives are used for bonding lightweight internal trim, eg headlinings and plastics.

Styrkor

Non-clog aerosol head will adjust to give wide or narrow lace spray pattern;Fast drying;Cover large areas quickly, compared to hand application;No wastage of dried up adhesive through leaving lids off products in tins

Användningsområden

Bonding

Teknisk information


Attribut
Förpackade mått (D x B x H)243x66x66 mm
Paketerad vikt523,5 g
Färgfärglös
Kapacitet500 ml
Vrsta uporabespruzzo aerosol con ugello regolabile
5 235,48 kr Ex moms
/ 12 Styck
6 544,35 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran