Referenser
Dewalt:DT2432-QZ
Rubix:6186499
EAN:5035048072813
Dokumenter
Produktinformation : TIGERSÅGSBLAD, KVISTNING, 305 MM, TANDAVSTÅND 8.5 MM - DT2432-QZ - DEWALT
With a 6-degree hook angle for fast, aggressive cuts, DEWALT Wood Cutting Reciprocating Saw Blades feature a reinforced tooth for additional strength when cutting through nails and other foreign objects. Raker tooth design helps to increase contact area for fast cuts. A specially formulated anti-stick coating minimizes friction and gum-up.
Styrkor
•Highly flexible carbon steel (HCS)
For soft wood, wood materials, plastics and other soft materials
Universal shank ½"
For soft wood, wood materials, plastics and other soft materials
Universal shank ½"
Teknisk information
Attribut
| Material | hss |
|---|
Att visa UNSPSC/ECL@SS/Customs
283,44 kr Ex moms
/ Styck
354,30 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran