Referenser
Norton:66252920342
Rubix:6027129

Produktinformation : Kapskivor för stål och rostfritt 125 x 1,6 x 22,2 mm - 66252920342 - NORTON
Norton X-Treme Ultra-Thin cutting discs feature high-performance grain for faster material removal. The ultra-thin design provides precise and straight cuts and is more comfortable to use thanks to reduced hand fatigue from less cutting vibration.
Styrkor
High performance grain for fast material removal
Ultra thin design produces extremely precise straight cuts with burr-free results
Reduced vibration levels, helping you to cut more comfortably for longer
Ultra thin design produces extremely precise straight cuts with burr-free results
Reduced vibration levels, helping you to cut more comfortably for longer
Användningsområden
Ultra Thin Cut-Off
Teknisk information
Attribut
| Diameter | 200 mm |
|---|---|
| Tjocklek | 20 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 22.23 mm |
| Applikation | cutting (steel and stainless steel) |
| Form | 41 flat |
| högsta hastighet | 80 m/s |
| Serier | x-treme |
Att visa UNSPSC/ECL@SS/Customs
833,25 kr Ex moms
/ 25 Styck
1 041,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
