Sektionsskiva Pferd Tools EHT 125-1,0 SGP STEELOX
EH / EHT SGP STEELOX skärskiva
Se teknisk informationReferenser
Pferd Tools:EHT 125-1,0 SGP STEELOX
Rubix:6014907
Tillverkare:61331421
EAN:4007220538098




Produktinformation : KAPSKIVA EHT 125-1,0 SGP STEELOX - 61331421 - PFERD
Disc thickness 1.6/1.0 mm for fast cutting, comfortable and with little burrs and maximum life span Disc thickness 2.5/2,4 mm for universal cutting work and maximum lifespan Disc thickness 2.8 mm for a maximum life duration and a great lateral stability best cutting results obtained on powerful angle grinders Abrasive: corundum A High performance tool with T hardness supporting extremely high loads, offering a maximum cutting performance and an exceptional lifespan.
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Tjocklek | 1 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 22.23 mm |
| Applikation | cutting of sheets, profiles and solid materials |
| Form | 41 |
| högsta hastighet | 80 m/s |
| Serier | sgp steelox |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
