Referenser
Norton:66253056533
Rubix:6202314
EAN:3157625796515


Teknisk sammanfattning
| Diameter | 500 mm |
|---|---|
| Tjocklek | 5.5 mm |
| Slipmaterial | aluminijev oksid |
Produktinformation : Armerade kapskivor Aluminiumoxid Typ 41 500 x 5,5 x 25,4 mm - 66253056533 - NORTON
Reinforced cut-off wheels contain fiberglass to increase mechanical resistance when in use. The reinforcements increase the lateral stress capacity, resulting in higher resistance to breakage. They are suitable for use in dry or wet conditions, depending on bond type.
Disc Reinforced Fix Cut-Off - Norton MDCO - 500x5.5x25.4mm Gr24
Användningsområden
Cut-Off
Teknisk information
Attribut
| Diameter | 500 mm |
|---|---|
| Tjocklek | 5.5 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 25.4 mm |
| Applikation | cutting steel on stationary (industrial) cut-off machines |
| Form | wheel type 41 |
| högsta hastighet | 80 m/s |
| Serier | 57a24pb25-na4 |
Att visa UNSPSC/ECL@SS/Customs
11 362,60 kr Ex moms
/ 10 Styck
14 203,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran