Referenser
Bahco:3911-230-T41-IM
Rubix:6293286
EAN:7314150454662


Teknisk sammanfattning
| Diameter | 230 mm |
|---|---|
| Tjocklek | 2.5 mm |
| Slipmaterial | aluminijev oksid |
Dokumenter
Produktinformation : KAPPESKIVE 230X2.5 A30R INOX / METAL (5 stjerner)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
3911- series 5 star quality:
High performance discs for cutting all types of stainless steel and metal
Extended product life resulting in less downtime and waste
Optimal material removal rate
Reduced risk of muscle fatigue due to low vibration
3912- series 4 star quality:
Great performance discs for cutting all types of stainless steel and metal
For general purpose cutting in metal
Long product life
OSA certified, in accordance with EN12413
3911- series 5 star quality:
High performance discs for cutting all types of stainless steel and metal
Extended product life resulting in less downtime and waste
Optimal material removal rate
Reduced risk of muscle fatigue due to low vibration
3912- series 4 star quality:
Great performance discs for cutting all types of stainless steel and metal
For general purpose cutting in metal
Long product life
Styrkor
Abrasive High-Performance Cutting Discs for General Purpose Inox & Metal
Teknisk information
Attribut
| Diameter | 230 mm |
|---|---|
| Tjocklek | 2.5 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 22.23 mm |
| Applikation | cutting |
| Form | round |
| högsta hastighet | 80 m/s |
| Serier | 3911 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga