Alternativt sågblad Dormer D753350.0X2.5

Machine saw blades D753

Se teknisk information

Referenser

Dormer:D753350.0X2.5
Rubix:6199386
EAN:7320760286005
Metal slitting  350.0mmx2.5mm DIN 1838

Teknisk sammanfattning

Center-center hål63 mm
Höjd350 mm
Tjocklek2.5 mm
Se alla caracteristics

Produktinformation : Metallsågklingor Grov, D753350.0X2.5 - 5985691 - DORMER


HSS cut-off saw blade with tooth pitch 8 DIN 1837 HZ uncoated for steel <850 N/mm². Stainless automatic steel. Cast iron. Titanium and nickel alloys <900 N/mm². Copper and aluminium alloys and synthetic materials such as thermoplastics.

Användningsområden

• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Grey cast iron (<150 HB >500 N/mm²)
• Grey cast iron (>150<300 HB >500<1000 N/mm²)
• Ductile iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminium (unalloyed / magnesium) (<100 HB <350 N/mm²)
• Alloyed aluminium silicon 0.5% (<150 HB <500 N/mm²)
• Alloyed aluminium silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastics - Thermoplastics

Teknisk information


Attribut
Center-center hål63 mm
Höjd350 mm
Tjocklek2.5 mm
Materialhss
Skärbredd2.5 mm
Antal tänder per tum3.18
4 104,81 kr Ex moms
/ Styck
5 131,01 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran