Kedjehjul i europeisk design Tsubaki Sprocket 06B1/1008 21T hardened
Kedjehjul för Taper Lock 1008, 06B-1, 18 tänder, härdade tänder
Se teknisk informationReferenser
Tsubaki:Sprocket 06B1/1008 21T hardened
Rubix:6001177
Tillverkare:21723000030
EAN:8718472598247

Produktinformation : 06B-1 Z=21 TL/1008 TL kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 180 g |
|---|---|
| Kedje pitch | 9.525 mm |
| Profil | simplex (1) |
| Antal tänder | 21 |
| ISO-kod | 06b-1 |
| Material | stål |
| Vikt | 0.18 kg |
| Total bredd | 22 mm |
Att visa UNSPSC/ECL@SS/Customs
236,93 kr Ex moms
/ Styck
296,16 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran