Kedjehjul i europeisk design Tsubaki Sprocket 08B1/1610 26T hardened

Kedjehjul för Taper Lock 1008, 06B-1, 18 tänder, härdade tänder

Se teknisk information

Referenser

Tsubaki:Sprocket 08B1/1610 26T hardened
Rubix:6001155
Tillverkare:21723000496
EAN:8718472598469
TSUBAKI CHAIN WHEEL 08 B-1 Z=26 GT TL1610

Teknisk sammanfattning

Kedje pitch12.7 mm
Profilsimplex (1)
Antal tänder26
Se alla caracteristics

Produktinformation : 08B-1 Z=26 TL/1610 TL kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt594 g
Kedje pitch12.7 mm
Profilsimplex (1)
Antal tänder26
ISO-kod08b-1
Materialstål
Vikt0.594 kg
Total bredd25 mm
520,32 kr Ex moms
/ Styck
650,40 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran