Referenser
Lapp:53112620
Rubix:6010685



Dokumenter
Produktinformation : SKINTOP EMC kabelförskruvning mässing M16 (4.5-9.0mm)
SKINTOP® MS-SC-M, brass cable gland with low-resistance screen contact and highly conductive, flexible EMC contact, easy to assemble.
Styrkor
•Low-resistance screen contact, optimum EMC protection|•Suitable for cables with and without inner sheath|•Also suitable for continuing the cable screen to another connection|•Highly conductive, flexible EMC contact for clamping various screen diameters|•Few operation steps, easy to assemble
Användningsområden
Telecommunication, industrial machinery and plant engineering, measurement and control technology, automation technology
Teknisk information
Attribut
| Gängdiameter | 16 mm |
|---|---|
| Klämområde | 4,5 - 10 mm |
| Material | nickel-plated brass |
| Total längd | 33 mm |
| Trådlängd | 7 mm |
| Diameter plan yta | 20 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran