Referenser
Bahco:K66100-3/8
Rubix:423331
EAN:7314150204564


Teknisk sammanfattning
| Fyrkantsadapter | 1/4' zeskant (hex) → 3/8' vierkant (square drive) '' |
|---|---|
| Diameter | 6.3 mm |
Dokumenter
Produktinformation : ADAPTER 1/4'' 3/8'' 100 MM 5P
Adaptor for machine used nut driver sockets
¼” and 3/8”” external squares
Pin type, to be used in an impact socket with penetration hole
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Suitable for DIN 3120, ISO 1174,style F 6.3 and F 10
In plastic bag of 5 pieces and in a blister card of 1 piece
¼” and 3/8”” external squares
Pin type, to be used in an impact socket with penetration hole
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Suitable for DIN 3120, ISO 1174,style F 6.3 and F 10
In plastic bag of 5 pieces and in a blister card of 1 piece
Styrkor
1/4" Hex Drive to 1/4", 3/8" Socket Adaptors 100 mm
Teknisk information
Attribut
| Logistisk vikt | 190 g |
|---|---|
| Fyrkantsadapter | 1/4' zeskant (hex) → 3/8' vierkant (square drive) '' |
| Diameter | 6.3 mm |
| Ingång kvadratisk | 3/8 '' |
| Fyrkant | 9.5 mm |
| Längd | 100 mm |
Att visa UNSPSC/ECL@SS/Customs
825,07 kr Ex moms
/ Styck
1 031,34 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran