Klassisk v-rem Gates D480 32X12272LP/12197LI HIPOWER

Hi-Power D Kilrem

Se teknisk information

Referenser

Gates:D480 32X12272LP/12197LI HIPOWER
Rubix:140060
Tillverkare:900502480
EAN:5412571052862
brand logo

Teknisk sammanfattning

Profild/32
Bälte nr.d480
Invändig längd12197 mm
Se alla caracteristics

Produktinformation : D480 32X12272LP/12197LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrkor

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Teknisk information


Attribut
Profild/32
Bälte nr.d480
Invändig längd12197 mm
Yttre längd12331 mm
Övre bredd32 mm
Höjd19 mm
Indikativ längd12272 mm
Materialcr
Sektion32 mm
22 844,14 kr Ex moms
/ Styck
28 555,18 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran