Klassisk v-rem Gates A27.5 13X730LP/700LI HIPOWER

Hi-Power A Kilrem

Se teknisk information

Referenser

Gates:A27.5 13X730LP/700LI HIPOWER
Rubix:139836
Tillverkare:900220275
EAN:5412571050486
brand logo

Teknisk sammanfattning

Profila/13
Bälte nr.a27 1/2
Invändig längd700 mm
Se alla caracteristics

Produktinformation : A27.5 13X730LP/700LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrkor

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Teknisk information


Attribut
Profila/13
Bälte nr.a27 1/2
Invändig längd700 mm
Yttre längd730 mm
Övre bredd13 mm
Höjd8 mm
Indikativ längd730 mm
Materialcr
339,04 kr Ex moms
/ Styck
423,80 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran