Kedjehjul i europeisk design Tsubaki Sprocket 10B1 8T hardened

Härdat kedjehjul

Se teknisk information

Referenser

Tsubaki:Sprocket 10B1 8T hardened
Rubix:6001445
Tillverkare:21706000301
EAN:8718472594201
TSUBAKI CHAIN WHEEL 10 B-1 Z=8 GT

Teknisk sammanfattning

Kedje pitch15.875 mm
Profilsimplex (1)
Antal tänder8
Se alla caracteristics

Produktinformation : 10B-1 Z=8 Simplex kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt133 g
Kedje pitch15.875 mm
Profilsimplex (1)
Antal tänder8
ISO-kod10b-1
Materialstål
Vikt0.133 kg
Total bredd25 mm
138,61 kr Ex moms
/ Styck
173,26 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran